Skip Content
ADHESIVE EPOXY DP100 CLR 200 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE EPOXY DP100 CLR 200 M

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMDP100-200ML
  • Mfr. Model # DP100-200ML
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.718 lbs

Technical Specs

  • Application Panel to Frame/Stiffener to Panel Assembly, Sealing, Potting and Encapsulating, Small Joint Assemble
  • Colour Clear
  • Item Epoxy Adhesive
  • Size 200mL
  • Full Cure 24 - 48 hr. 72 Degrees F (22 Degrees C)
  • Substrates ABS, Acrylic, Ceramic, Glass, Metal, Metal (unpainted), Nylon, Plastics: Hse, Mse (ABS, Acrylic, Polycaronate, Nylon), PVC, Wood
  • Mixing Ratio 1:1
  • Epoxy Color Clear
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List