ADHESIVE CONTACT AEROSOL 24OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

ADHESIVE CONTACT AEROSOL 24OZ

3M

Web Price : $27.47 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM90
  • Mfr. Model # 90
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1573
  • Shipping Weight 1.7 lbs

Product Details

Safety Walk(TM) high strength adhesive spray is a high contact bond strength. One-minute dry time, high temperature resistance, low misting, precise spray control and variable width spray pattern, 24 fl. oz. aerosol.

Technical Specs

  • Item Spray Adhesive
  • Application Edge Banding, Bonds Decorative Laminates, Tables, Cabinets, Shelving, Office Desks and Kick Plates, Adheres Polyethylene, Polypropylene to Wood and Metal, Bonds Plastic Sign Lettering to Wood
  • Characteristics One minute Dry Time, Precise Spray Control with Variable Spray Pattern
  • Materials Bonded Ceramic, Glass, Laminate, Leather, Fabric, Metal, Plastic, Wood
  • Begins to Harden - Adhesives 15 min.
  • Temperature Range - Adhesives Less Than 122 Degrees F
  • Container Size - Adhesives 17.60 oz.
  • Type Hi-Strength 90
  • Bonding Range 15 min.
  • Standards MMM-A-130B
  • Container Type - Adhesives Aerosol Can

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list