ADHESIVE CONTACT 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE CONTACT 1 GALLON

TEN BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTENBOND1G
  • Mfr. Model # TENBOND1G
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1570
  • Shipping Weight 7.62 lbs

Product Details

Ten bond contact cement is a brushable, neutral-coloured contact adhesive used for bonding, decorative laminates, aluminum, steel, copper, wallboard, masonry, rubber and other porous and non-porous materials to each other or themselves, 1 gallon.

Technical Specs

  • Size 1 gal.
  • Colour Neutral
  • Application Works to Bond Many Decorative and High Pressure Laminates, Aluminium, Steel, Particleboard, Wood and Other Porous and Non-Porous Surfaces.
  • Item Contact Cement
  • Substrates Works to Bond Many Decorative and High Pressure Laminates, Aluminium, Steel, Particleboard, Wood and Other Porous and Non-porous Surfaces.
  • Characteristics Air Drying, Immediate Bond Strength, Offers a Permanent Bond
  • Standards WHMIS, cpsR
  • VOC Content 422 g/L
  • Viscosity 450 - 700 cps
  • Specific Gravity 0.83

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list