Skip Content
ADHESIVE CONT 9000 PREM/GRD 295ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE CONT 9000 PREM/GRD 295ML

PL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1421925
  • Mfr. Model # 1421925
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1566
  • Shipping Weight 0.73 lbs

Product Details

A versatile premium grade solvent based adhesive. Excellent adhesion to concrete and wood. Bridges irregularities on uneven surfaces. For interior or exterior uses. Will not bond polyethylene or polypropylene.

Technical Specs

  • Item 295mL
  • Application Pl 9000 Bonds to a Large Variety of Building Materials Including Wood, Concrete, Brick, Drywall, Metal, Fibreglass Panel, Wallboard, Most Hard Plastics, Foam Board, Polystyrene, Mirror Tile and Cork. Use for Installing Metal and Wood Studs or Strapping to Concrete, Wood Furring Strips to Concrete Floors for Carpet Installation, Mounting Paneling, and Vinyl Cove Base.
  • Size 295mL
  • Colour Beige
  • Material Solvent Based Adhesive
  • Temp. Range -40 Degrees F - 140 Degrees F
  • Characteristics Water Resistant, Interior/Exterior High Grab Minimizes Nailing Requirements, Gap Filling
  • Standards CEPA DSL/NDSL,TSCA 8 (b)
  • Specific Gravity 0.92 - 0.98
  • Curing Time 24 - 72 hr.
  • VOC Content 39%,370 g/L
  • Type Mastic, one component, room temperature curing
  • Substrates Wood,panel, wallboard, most hard plastics, foam board, polystyrene, mirror tile and cork
  • Begins to Harden 15 min.
  • Functional Cure 15 min.
  • Work Life 12 Months from Date of Manufacture (Unopened)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list