Skip Content
ADHESIVE CONST+PANEL PL200 825ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE CONST+PANEL PL200 825ML

PL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1113121
  • Mfr. Model # 1113121
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1566
  • Shipping Weight 2.35 lbs

Product Details

Multi-purpose adhesive is formulated to provide high strength and water resistant bond. Versatile, easy to use construction adhesive for indoor and outdoor applications on a variety of construction materials, 825 mL.

Technical Specs

  • Item Lepage 1,11,3121 PL 200 Construction Adhesive, Interior/Exterior, 825mL
  • Application Formulated to Provide a Water-Resistant Bond. minimizes Unsightly Nails and Hammer Dents. Bonds Pre-Finished and Unfinished Paneling, Chipboard, Drywall, Fibreboard, Cork Board, Wood Moulding and Furring to Studs, Drywall, Concrete and Masonry, Fully Cured Concrete, Metal and Other Common Building Materials
  • Colour Tan
  • Size 825mL
  • Material Adhesive
  • Temp. Range 21 Degrees F - 270 Degrees F
  • Characteristics Weatherproof. can be Extruded in Sub-Zero Temperatures. Gap Filling.
  • Standards CEPA DSL/NDSL,TSCA 8 (b)
  • Viscosity 6,00,000 - 1,000,000 mPa
  • Specific Gravity 1.203
  • VOC Content 30 %, 380 g/L
  • Type Mastic, one component, room temperature curing
  • Begins to Harden 30 min.
  • Substrates Panelling, drywall, fibreboard, moulding, studs (wood or metal), drywall, concrete, masonry, & common building materials.
  • Functional Cure 30 min.
  • Curing Time 3 - 7 days
  • Work Life 12 Months from Date of Manufacture (Unopened)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list