Skip Content
Discontinued with Replacement
ADHESIVE CAULK TUB+TILE WHITE 295ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADHESIVE CAULK TUB+TILE WHITE 295ML

PL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1379657
  • Mfr. Model # 1379657
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1564
  • Shipping Weight 10.212 lbs
Suggested Replacement Product
ADHESIVE CAULK TUB+TILE WHITE 295ML

Price: NA

Product Details

Polyseamseal tub and tile adhesive caulk is a premium quality, water based adhesive caulk. Extra mildewcide is added to fight unsightly mold and mildew growth on the cured caulk. Self-leveling, requires little or no tooling to achieve a nice smooth bead.

Technical Specs

  • Colour White
  • Size 300 mL
  • Sealant Color Family Whites
  • Sealant Container Tube
  • Adhesive Grouping Caulk

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list