Skip Content
ADHESIVE BANDAGES,TAN,ELASTIC,BX120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE BANDAGES,TAN,ELASTIC,BX120

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN948
  • Mfr. Model # 948
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • For Use With First Aid Kit
  • Colour Tan
  • Includes (120) Bandages
  • Item Adhesive Bandages
  • Length Assorted
  • Material Elastic
  • Standards CE
  • Width Assorted
  • Package Type Box
  • Metal Detectable No
  • Waterproof Yes
  • Latex Content Latex Free

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List