Skip Content
ADHESIVE BANDAGES,ELASTIC FABRIC,BX100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE BANDAGES,ELASTIC FABRIC,BX100

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN516
  • Mfr. Model # 516
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.287 lbs

Technical Specs

  • Colour Tan
  • For Use With First Aid Kit
  • Includes (100) Bandages
  • Item Adhesive Bandages
  • Length Assorted
  • Material Elastic Fabric
  • Width Assorted
  • Waterproof No
  • Standards CE
  • Metal Detectable No
  • Package Type Box
  • Latex Content Latex Free

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List