Skip Content
ADHESIVE ACRYLIC DP810NS 1/7 O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADHESIVE ACRYLIC DP810NS 1/7 O

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMDP810NS1.7OZ
  • Mfr. Model # DP810NS1.7OZ
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.162 lbs

Technical Specs

  • Colour Tan
  • Application Mounting and Trim Attachment, Panel to Frame/Stiffener to Panel Assembly, Small Joint Assembly
  • Item Low Odour Acrylic Adhesive
  • Material Acrylic
  • Temp. Range ? 40 Degrees F
  • Size 1.69 oz.
  • Characteristics Non-Sag Formula, minimal Surface Prep, Excellent Shear and Peel Strength, 10 min. Time to Handling Strength
  • Substrates ABS, Acrylic, Ceramic, Glass, Metal, Metal (Painted), Metal (Unpainted), Nylon, Paints (Powder Coat, Painted Metal, Composite Panel), Plastics: HSE, MSE (ABS, Acrylic, Polycaronate, Nylon), PVC, Stone, Wood
  • Viscosity 90,000 cps
  • Specific Gravity 1.07
  • Curing Time 8 hr. - 22 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list