ADHESIVE ABR 5/8INX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE ABR 5/8INX2IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3779TC
  • Mfr. Model # 3779TC
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.91 lbs

Technical Specs

  • Colour Amber
  • Application Rigidizing Components, Attaching Components on PC Boards, Wire Fastening, Potting, Coil Terminating, Cable Strain Relief
  • For Use With Mfr. No. POLYGUN TC
  • Length 2"
  • Item Hot Melt Adhesive
  • Temp. Range -20 to 310 Degrees F
  • Peel Strength 18
  • Begins to Harden 25 sec.
  • Substrates Electronics
  • Shear Strength 700
  • Tensile Strength 2100
  • Full Cure 24 hrs.
  • Characteristics High Heat Resistance, High Strength, Good Fuel and Oil Resistance
  • Diameter 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list