ADHESIVE 5/8INX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADHESIVE 5/8INX2IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3792LM-TC
  • Mfr. Model # 3792LM-TC
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Clear
  • For Use With Mfr. No. POLYGUN LT
  • Application Industrial product assembly, plastic, luggage, sand core assembly, fabrics and apparel, costume design, toys and games, trophy nameplates.
  • Item Hot Melt Adhesive
  • Temp. Range 0 - 140 Degrees F
  • Shear Strength 350 PSI
  • Begins to Harden 40 sec.
  • Peel Strength 13
  • Substrates Paper, Polyolefin*, Fabric, Felt, Rigid Beadboard, ABS, PVC
  • Characteristics High Performance, Provides Fast and Strong Bonds to a Wide Variety of Materials, Remains Flexible, Economical and Efficient
  • Tensile Strength 547
  • Length 2"
  • Full Cure Not Specified
  • Diameter 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list