Skip Content
ADHESIVE 3748PG OFF-WHT 1INX3I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE 3748PG OFF-WHT 1INX3I

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3748PG
  • Mfr. Model # 3748PG
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.91 lbs

Technical Specs

  • Application Rigidizing Components, Attaching Components on PC Boards, Wire Fastening, Potting, Coil Terminating, Cable Strain Relief, Product Assembly
  • Colour Off White
  • For Use With Scotch-Weld Applicator PG II with Speedloader
  • Item Hot Melt Adhesive
  • Temp. Range -20 to 250 Degrees F
  • Length 3"
  • Begins to Harden 45 sec.
  • Shear Strength 250
  • Substrates Polyolefins
  • Peel Strength 18
  • Tensile Strength 375
  • Characteristics Good Thermal Shock Resistance, Non-Corrosive to Copper for Many Electrical Applications
  • Full Cure 24 hrs.
  • Diameter 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list