ADHESIVE 1INX3IN 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADHESIVE 1INX3IN 1LB

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3789PG
  • Mfr. Model # 3789PG
  • UNSPSC # 31201609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.77 lbs

Technical Specs

  • Application Bonds Vinyl and Wood
  • Colour Brown
  • Item Hot Melt Adhesive
  • Length 3"
  • For Use With Scotch-Weld Applicator PG II with Speedloader
  • Peel Strength 16
  • Begins to Harden 50 sec.
  • Shear Strength 570
  • Temp. Range -20 to 250 Degrees F
  • Substrates Plastics, Vinyl, Wood, Leather
  • Tensile Strength 520
  • Characteristics Impact Resistance, Good Fuel and Oil Resistance
  • Full Cure 24 hrs.
  • Diameter 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list