ADHESION PROMOTER F/PLASTIC 1 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESION PROMOTER F/PLASTIC 1 QT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP2322S-USQT
  • Mfr. Model # 2322S-USQT
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • Finish Uniform Finish
  • Colour Not Applicable
  • For Use With To Enhance Adhesion of Cromax Undercoats on Plastic Bumpers
  • Item Plas-stick Adhesion Promoter
  • Base Type Solvent
  • Application Method Compressed Air Spray Application
  • Dry Time 20 min
  • Size Quart
  • VOC Content 4.5 lbs./gal.
  • Cure Time 20 min
  • Application Temperature 10-32 C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list