Skip Content
ADDITIVE SMOKE AWAY CONCENTRATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADDITIVE SMOKE AWAY CONCENTRATE

RISLONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHL34320
  • Mfr. Model # 34320
  • UNSPSC # 27113300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Engine oil Smoke Away concentrate is specially designed to reduce exhaust smoke and help stop oil burning caused by blow-by. 1 bottle treats up to 4.5 liters of oil.

Technical Specs

  • Application 1 Bottle Treats Up to 4.5 L of Oil
  • Colour Amber
  • Container Type Plastic Bottle
  • Flash Point (F) 142 Degrees
  • For Use With All Gasoline and Diesel Engines Using Conventional, High Kilometer and Synthetic Engine Oil
  • Item Smoke Away(TM) Concentrate
  • Size 325 mL
  • Package Quantity 1
  • Container Size 325 mL
  • Size/Net Weight 325 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list