Skip Content
ADDITIVE INJECTOR CLEANER UCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDITIVE INJECTOR CLEANER UCL

RISLONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHL34701
  • Mfr. Model # 34701
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Fuel injector cleaner with upper cylinder lubricant. Best all-around fuel additive to use with every tank of fuel. One bottle is concentrated to treat up to 76 L of gasoline or diesel fuel. For small engines, use 1/4 bottle for every 19 L.

Technical Specs

  • Application One Bottle is Concentrated to Treat Up to 76 L of Gasoline or Diesel Fuel (For Small Engines, Use 1/4 Bottle for Every 19 L)
  • Container Type Plastic Bottle
  • Flash Point (F) 200 Degrees F
  • Colour Amber
  • For Use With All Gasoline, Flex fuel, E10 E85 Ethanol, Bio and Diesel Fuels
  • Package Quantity 1
  • Size 177 mL
  • Item Fuel Injector Cleaner and Conditioner
  • Container Size 177 mL
  • Size/Net Weight 177 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list