Skip Content
ADDITIVE ENGINE TREATMENT CONC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADDITIVE ENGINE TREATMENT CONC

RISLONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHL34209
  • Mfr. Model # 34209
  • UNSPSC # 27113300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Specially designed to stop seal and gasket leaks caused by normal engine wear and age. One bottle treats up to 5 litres of oil.

Technical Specs

  • Colour Amber
  • Container Type Plastic Bottle
  • Application One Bottle Treats Up to 5 L of Oil
  • Flash Point (F) 360 Degrees F
  • Item Engine Stop Leak Concentrate
  • Package Quantity 1
  • For Use With All Gasoline and Diesel Engines Using Conventional, H-Kilometer and Synthetic Engine Oil
  • Container Size 325 mL
  • Size/Net Weight 325 mL
  • Size 325 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list