Skip Content
ADDITIVE ANTI-SKID COATING 1.3LB/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDITIVE ANTI-SKID COATING 1.3LB/BG

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM200-504
  • Mfr. Model # 200-504
  • UNSPSC # 31211605
  • CATALOGUE PAGE # 1544
  • Shipping Weight 1.5 lbs

Product Details

200 anti-skid floor coating additive is a especially refined aggregate which provides increased skid resistance. Formulated for use with our 6000 system water-based epoxy or 6500 system 100% solids epoxy. One bag per gallon.

Technical Specs

  • Colour Off-White
  • For Use With 6000 or 6500 System
  • Size 1 lbs.
  • Item Anti Skid Floor Coating Additive
  • Base Type Silica
  • Coverage 1 lbs./gal.
  • Application Method Mix
  • Dry Time 2 to 4 hr.
  • Finish Anti-Slip
  • Exposure Interior or Exterior

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list