ADDER UNIT HI-TECJ OPEN SHELVING 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADDER UNIT HI-TECJ OPEN SHELVING 1/

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7713-18
  • Mfr. Model # A7713-18
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 169.9 lbs

Product Details

Industrial Shelving, Add-On, 8 Shelf Units - Open, Material Steel, Number of Shelves (8) Adjustable, Width 48 In., Depth 18 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Depth 18"
  • Gauge 18 Gauge Shelf
  • Includes (3) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Height 87"
  • Number of Shelves 4
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Width 48"
  • Shelf Adjustments 1-1/2" Centers
  • Shelf Capacity 900 lbs.
  • Standards Extra Heavy-Duty
  • Shelving Type Add-On
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list