Skip Content
ADDER UNIT HI-TECJ OPEN SHELVING 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECJ OPEN SHELVING 1/

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7713-12
  • Mfr. Model # A7713-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 135.1 lbs

Product Details

Industrial Shelving, Add-On, 8 Shelf Units - Open, Material Steel, Number of Shelves (8) Adjustable, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces.

Technical Specs

  • Depth 12"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Includes (3) Posts, (8) Shelves, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 8
  • Width 48"
  • Shelf Capacity 750 lbs.
  • Standards Extra Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list