ADDER UNIT HI-TECJ OPEN SHELVING 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADDER UNIT HI-TECJ OPEN SHELVING 1/

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7511-12
  • Mfr. Model # A7511-12
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2051
  • Shipping Weight 88.1 lbs

Product Details

Starter units include two beaded front posts, two angle back posts, one pair back sway braces, two pair side sway braces and 5 - 8 shelves. Adder units include one beaded front post, two angle back posts, one pair back sway braces, one pair side sway braces and 5 - 8 shelves. Available in gray.

Technical Specs

  • Colour Gray
  • Gauge 18 Gauge Shelf
  • Depth 12"
  • Finish Powder Coated
  • Height 87"
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Includes (3) Posts, (6) Shelves, (24) Clips, (1) Pair of Side Sway Braces, (1) Pair of Back Sway Braces
  • Shelf Capacity 1,100 lbs.
  • Width 36"
  • Number of Shelves 6
  • Standards Extra Heavy-duty
  • Shelving Type Add-On
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list