Skip Content
ADDER UNIT HI-TECH OPEN SHELVING 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH OPEN SHELVING 1/

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA4711-12
  • Mfr. Model # A4711-12
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2051
  • Shipping Weight 80.0 lbs

Product Details

Starter units include two beaded front posts, two angle back posts, one pair back sway braces, two pair side sway braces and 5 - 8 shelves. Adder units include one beaded front post, two angle back posts, one pair back sway braces, one pair side sway braces and 5 - 8 shelves. Available in gray.

Technical Specs

  • Gauge 22 Gauge Shelf
  • Depth 12"
  • Colour Gray
  • Finish Powder Coated
  • Height 87"
  • Includes (3) Posts, (6) Shelves, (24) Clips, (1) Pair of Side Sway Braces, (1) Pair of Back Sway Braces
  • Number of Shelves 6
  • Item Industrial Shelving
  • Width 48"
  • Material Cold Rolled Steel
  • Standards Medium-duty
  • Shelf Capacity 375 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Open
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Add-On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List