Skip Content
ADDER UNIT HI-TECH OPEN SHELVING 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH OPEN SHELVING 1/

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA4710-24
  • Mfr. Model # A4710-24
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2051
  • Shipping Weight 98.0 lbs

Product Details

Starter units include two beaded front posts, two angle back posts, one pair back sway braces, two pair side sway braces and 5 - 8 shelves. Adder units include one beaded front post, two angle back posts, one pair back sway braces, one pair side sway braces and 5 - 8 shelves. Available in gray.

Technical Specs

  • Colour Gray
  • Depth 24"
  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Includes (3) Posts, (5) Shelves, (20) Clips, (1) Pair of Side Sway Braces, (1) Pair of Back Sway Braces
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Number of Shelves 0
  • Width 48"
  • Shelf Capacity 350 lb.
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Standards Medium-duty
  • Shelving Type Add-On
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list