Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7723-18
  • Mfr. Model # A7723-18
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 201.7 lbs

Product Details

Industrial Shelving, Add-On, 8 Shelf Units - Closed, Material Steel, Number of Shelves (8) Adjustable, Width 48 In., Depth 18 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (8) Shelves, (32) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly.

Technical Specs

  • Depth 18"
  • Gauge 18 Gauge Shelf
  • Colour Gray
  • Finish Powder Coated
  • Height 87"
  • Includes (3) Posts, (8) Shelves, (32) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly
  • Item Industrial Shelving
  • Width 48"
  • Number of Shelves 8
  • Material Cold Rolled Steel
  • Shelf Capacity 900 lbs.
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List