Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7723-12
  • Mfr. Model # A7723-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 163.7 lbs

Product Details

Industrial Shelving, Add-On, 8 Shelf Units - Closed, Material Steel, Number of Shelves (8) Adjustable, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (8) Shelves, (32) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Finish Powder Coated
  • Includes (3) Posts, (8) Shelves, (32) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Number of Shelves 8
  • Width 48"
  • Shelf Capacity 750 lbs.
  • Standards Extra Heavy-Duty
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Add-On
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List