ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7721-24
  • Mfr. Model # A7721-24
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 195.3 lbs

Product Details

Industrial Shelving, Add-On, 6 Shelf Units - Closed, Material Steel, Number of Shelves (6) Adjustable, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (6) Shelves, (24) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly.

Technical Specs

  • Colour Gray
  • Depth 24"
  • Finish Powder Coated
  • Includes (3) Posts, (6) Shelves, (24) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Width 48"
  • Shelf Capacity 900 lbs.
  • Number of Shelves 6
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list