ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7720-24
  • Mfr. Model # A7720-24
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 173.1 lbs

Product Details

Shelving Unit, Add-On, 5 Shelf Units - Closed, Material Steel, Gauge 18, Number of Shelves 5, Width 48 In., Depth 24 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (5) Shelves, (3) Posts, (20) Clips, Set of Back Panels, Set of Side Panels.

Technical Specs

  • Depth 24"
  • Colour Gray
  • Gauge 18 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Item Industrial Shelving
  • Includes (5) Shelves, (3) Posts, (20) Clips, Set of Back Panels, Set of Side Panels
  • Number of Shelves 5
  • Material Cold Rolled Steel
  • Width 48"
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelf Capacity 900 lbs.
  • Shelving Type Add-On
  • Shelving Style Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list