Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7720-12
  • Mfr. Model # A7720-12
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 122.9 lbs

Product Details

Shelving Unit, Add-On, 5 Shelf Units - Closed, Material Steel, Gauge 18, Number of Shelves 5, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (5) Shelves, (3) Posts, (20) Clips, Set of Back Panels, Set of Side Panels.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Gauge 18 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Material Cold Rolled Steel
  • Includes (5) Shelves, (3) Posts, (20) Clips, Set of Back Panels, Set of Side Panels
  • Item Industrial Shelving
  • Number of Shelves 5
  • Width 48"
  • Shelf Capacity 750 lbs.
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list