Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7521-24
  • Mfr. Model # A7521-24
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 157.4 lbs

Product Details

Shelving Unit, Add-On, 6 Shelf Units - Closed, Material Steel, Gauge 18, Number of Shelves 6, Width 36 In., Depth 24 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (6) Shelves, (3) Posts, (24) Clips, Set of Back Panel, Set of Side Panel.

Technical Specs

  • Colour Gray
  • Depth 24"
  • Finish Powder Coated
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Includes (6) Shelves, (3) Posts, (24) Clips, Set of Back Panel, Set of Side Panel
  • Item Industrial Shelving
  • Width 36"
  • Material Cold Rolled Steel
  • Shelf Capacity 1,250 lbs.
  • Number of Shelves 6
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list