ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7521-18
  • Mfr. Model # A7521-18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 133.4 lbs

Product Details

Shelving Unit, Add-On, 6 Shelf Units - Closed, Material Steel, Gauge 18, Number of Shelves 6, Width 36 In., Depth 18 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (6) Shelves, (3) Posts, (24) Clips, Set of Back Panel, Set of Side Panel.

Technical Specs

  • Depth 18"
  • Colour Gray
  • Includes (6) Shelves, (3) Posts, (24) Clips, Set of Back Panel, Set of Side Panel
  • Gauge 18 Gauge Shelf
  • Height 87"
  • Finish Powder Coated
  • Item Industrial Shelving
  • Number of Shelves 6
  • Material Cold Rolled Steel
  • Width 36"
  • Shelf Capacity 1,200 lbs.
  • Standards Extra Heavy-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed
  • Shelving Type Add-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list