Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA7520-12
  • Mfr. Model # A7520-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 99.6 lbs

Product Details

Industrial Shelving, Add-On, 5 Shelf Units - Closed, Material Steel, Number of Shelves (5) Adjustable, Width 36 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (5) Shelves, (20) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly.

Technical Specs

  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Height 87"
  • Gauge 18 Gauge Shelf
  • Includes (3) Posts, (5) Shelves, (20) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Number of Shelves 5
  • Standards Extra Heavy-Duty
  • Width 36"
  • Shelf Capacity 1,100 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list