Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA5521-24
  • Mfr. Model # A5521-24
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 131.6 lbs

Product Details

Industrial Shelving, Add-On, 6 Shelf Units - Closed, Material Steel, Number of Shelves (6) Adjustable, Width 36 In., Depth 24 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (6) Shelves, (24) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly.

Technical Specs

  • Depth 24"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Material Cold Rolled Steel
  • Includes (3) Posts, (6) Shelves, (24) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly
  • Item Industrial Shelving
  • Shelf Capacity 800 lbs.
  • Number of Shelves 6
  • Shelf Adjustments 1-1/2" Centers
  • Width 36"
  • Standards Heavy-Duty
  • Shelving Style Closed
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Add-On
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List