Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA5521-12
  • Mfr. Model # A5521-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 94.4 lbs

Product Details

Industrial Shelving, Add-On, 6 Shelf Units - Closed, Material Steel, Number of Shelves (6) Adjustable, Width 36 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (6) Shelves, (24) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly.

Technical Specs

  • Depth 12"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 20 Gauge Shelf
  • Height 87"
  • Item Industrial Shelving
  • Includes (3) Posts, (6) Shelves, (24) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly
  • Material Cold Rolled Steel
  • Number of Shelves 6
  • Shelf Capacity 800 lbs.
  • Width 36"
  • Standards Heavy-Duty
  • Shelving Style Closed
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list