Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA4721-12
  • Mfr. Model # A4721-12
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 109.0 lbs

Product Details

Industrial Shelving, Add-On, 6 Shelf Units - Closed, Material Steel, Number of Shelves (6) Adjustable, Width 48 In., Depth 12 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (6) Shelves, (24) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly.

Technical Specs

  • Gauge 22 Gauge Shelf
  • Colour Gray
  • Depth 12"
  • Finish Powder Coated
  • Height 87"
  • Includes (3) Posts, (6) Shelves, (24) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly
  • Item Industrial Shelving
  • Width 48"
  • Number of Shelves 6
  • Material Cold Rolled Steel
  • Shelf Capacity 375 lbs.
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Type Add-On
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list