Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA4720-18
  • Mfr. Model # A4720-18
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2051
  • Shipping Weight 116.0 lbs

Product Details

Industrial Shelving, Add-On, 5 Shelf Units - Closed, Material Steel, Number of Shelves (5) Adjustable, Width 48 In., Depth 18 In., Height 87 In., 1-1/2 Centers, Gray, Finish Powder Coat, Includes (3) Posts, (5) Shelves, (20) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly.

Technical Specs

  • Colour Gray
  • Depth 18"
  • Gauge 22 Gauge Shelf
  • Finish Powder Coated
  • Height 87"
  • Includes (3) Posts, (5) Shelves, (20) Clips, (1) Side Panel Assembly, (1) Back Panel Assembly
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Number of Shelves 5
  • Shelf Capacity 375 lbs.
  • Width 48"
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Shelving Style Closed
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list