Skip Content
ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA4520-18
  • Mfr. Model # A4520-18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 94.2 lbs

Product Details

Shelving Unit, Add-On, 5 Shelf Units - Closed, Material Steel, Gauge 22, Number of Shelves 5, Width 36 In., Depth 18 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (5) Shelves, (20) Clips, (3) Posts, Set of Side Panels, Set of Back panels.

Technical Specs

  • Colour Gray
  • Depth 18"
  • Finish Powder Coated
  • Height 87"
  • Gauge 22 Gauge Shelf
  • Includes (5) Shelves, (20) Clips, (3) Posts, Set of Side Panels, Set of Back panels
  • Material Cold Rolled Steel
  • Item Industrial Shelving
  • Number of Shelves 5
  • Width 36"
  • Shelf Capacity 500 lbs.
  • Standards Medium-Duty
  • Shelving Style Closed
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Add-On
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list