ADDER UNIT HI-TECH CLOSED SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADDER UNIT HI-TECH CLOSED SHELVING

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA4520-12
  • Mfr. Model # A4520-12
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2051
  • Shipping Weight 80.1 lbs

Product Details

Shelving Unit, Add-On, 5 Shelf Units - Closed, Material Steel, Gauge 22, Number of Shelves 5, Width 36 In., Depth 12 In., Height 87 In., 1-1/2 In. Increments, Gray, Finish Powder Coat, Includes (5) Shelves, (20) Clips, (3) Posts, Set of Side Panels, Set of Back panels.

Technical Specs

  • Depth 12"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Item Industrial Shelving
  • Includes (5) Shelves, (20) Clips, (3) Posts, Set of Side Panels, Set of Back panels
  • Material Cold Rolled Steel
  • Width 36"
  • Standards Medium-Duty
  • Shelf Capacity 500 lbs.
  • Number of Shelves 5
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Style Closed
  • Shelving Type Add-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list