Skip Content
ADAPTORS AND QUICK COULPLERS HOSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTORS AND QUICK COULPLERS HOSES

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFEM752-12FP
  • Mfr. Model # FEM752-12FP
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • For Use With ISO 16028 Coupler
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Parker Interchange FEM-752-12FP
  • Item Hydraulic Coupler Nipple
  • Length 3-3/8"
  • Seal Material Buna
  • Series Parker FEM Series
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 3625 PSI
  • Valve Design Non-Spill
  • Coupler Body Material Steel
  • Coupler Body Size 3/4"
  • Connection Type NPSF
  • Standards ISO 16028
  • Coupler Connection Type NPSF
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 26.0 gpm
  • Coupler Interchange Type FEM
  • Coupler Thread Size 3/4"-14
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list