Skip Content
ADAPTOR TORQUE ELEC 1/4DRV ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTOR TORQUE ELEC 1/4DRV ANGLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAE9
  • Mfr. Model # 6PAE9
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 86
  • Shipping Weight 1.0 lbs

Product Details

High impact plastic body with socket. For use with wrenches. Meets/exceeds ISO 6789, CE, NIST, AIST. Includes blow mold case and (2) AAA batteries.

Technical Specs

  • Max. Torque 265.5 in.-lbs.
  • Includes (2) AAA Battery and Blow Mold Case
  • Material High Impact Plastic
  • Item Angle and Torque Adaptor
  • Size 1/4"
  • Overall Length 3-1/4"
  • Rotation CW/CCW
  • Meets/Exceeds ISO 6789, CE, NIST, AIST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list