Skip Content
ADAPTOR INERT ARC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTOR INERT ARC

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSBAW15A
  • Mfr. Model # AW15A
  • UNSPSC # 40141719
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.09 lbs

Product Details

Brass adapter typically used in TIG and MIG inert gas and cooling systems.

Technical Specs

  • Gas Type Inert Gases
  • For Use With MIG/TIG Torches
  • Number of Pieces 1
  • Item Inert Gas Arc Adaptor
  • Thread Size 5/8"-18"
  • Construction Brass
  • Connection 1/4" NPT Male to B-Size Female RH
  • Fitting Size B
  • Max. PSI 200
  • Standards CGA-032
  • Function Adaptor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list