Skip Content
ADAPTOR DUAL LEG W/7FT SRLS INSTLLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTOR DUAL LEG W/7FT SRLS INSTLLD

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTDL3307
  • Mfr. Model # DL3307
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

Dual Leg Retractable Adaptor with 7 foot web retractables installed. The DL-7 offers the efficiency and easiness of a Dual Leg Lanyard but eliminates the trip hazard associated with standard lanyards. OSHA, ANSI and CSA certified.

Technical Specs

  • Item Self Retracting Lanyard
  • Length 18-1/2"
  • Colour Red
  • Housing Material Aluminum
  • Standards ANSI Z359.1-07 CSA Z259.2.2-98 Type 1
  • Braking System Torque Nut
  • Cable Dia. 1"
  • Harness Hook Gate Opening 21 mm
  • Anchorage Hook Gate Opening 21 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List