Skip Content
ADAPTOR DECK METAL DEVICE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ADAPTOR DECK METAL DEVICE 4IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4MDA
  • Mfr. Model # 4MDA
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.581 lbs

Technical Specs

  • Colour Red
  • For Use With MFR No. 4PCID and 4MCID
  • Height 4"
  • Item Deck Adapter
  • Material Plastic
  • Standards UL Listed
  • Diameter 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list