ADAPTOR DECK METAL DEVICE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADAPTOR DECK METAL DEVICE 2IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM2MDA
  • Mfr. Model # 2MDA
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.433 lbs

Technical Specs

  • Material Plastic
  • Colour Red
  • For Use With MFR No. 2PCID and 2MCID
  • Height 4"
  • Standards UL Listed
  • Item Deck Adapter
  • Diameter 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list