Skip Content
ADAPTOR BLUETOOTH RADIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADAPTOR BLUETOOTH RADIO

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELFL6010WS
  • Mfr. Model # FL6010WS
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Peltor's new Bluetooth(TM) Wireless Push-back system for aviation eliminates maintenance costs for replacing damaged wires and can be normally used when other wired systems would be required. Additionally its wireless upto 50 ft.

Technical Specs

  • Item BT Wireless Connector for the Following Radios - Straight 2.5/3.5 Plug for F3/F4, F3S/F4S, F4TR, F10, F20, IC-H2, H6, J12, M5, U12, U16, F3G/F4G, F3GT/F4GT, F3GS/F4GS, F11, F21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list