ADAPTOR ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADAPTOR ASSEMBLY

MILLER-SMITH EQUIPMENT

Web Price : $50.05 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH1400-50
  • Mfr. Model # H1400-50
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application This Is Installed In The Regulator Outlet With The Regulator Set At 30 PSIG Or Directly On A 30 PSIG Pipeline Outlet Without Regulator
  • Features Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
  • For Use With CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen
  • Includes Inlet Filter
  • Item Fixed Flow Adaptor
  • Type 042" Orifice Dia.

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list