ADAPTOR ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTOR ASSEMBLY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH1400-20
  • Mfr. Model # H1400-20
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application This Is Installed In The Regulator Outlet With The Regulator Set At 30 PSIG Or Directly On A 30 PSIG Pipeline Outlet Without Regulator
  • Features Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
  • For Use With CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen
  • Includes Inlet Filter
  • Item Fixed Flow Adaptor
  • Type 026" Orifice Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list