Skip Content
ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB806
  • Mfr. Model # 806
  • UNSPSC # 40141719
  • CATALOGUE PAGE # 778
  • Shipping Weight 2.49 lbs

Product Details

Brass fitting adapter, CGA-320 to CGA-580. Typical application includes adapting an Argon/CO2 MIG regulator to a CO2 cylinder.

Technical Specs

  • Gas Type Carbon Dioxide
  • Number of Pieces 1
  • Connection CGA-320 to CGA-580
  • Item Cylinder Adaptor
  • Construction Brass
  • Function Carbon Dioxide Cylinder to Nitrogen W.P. Regulator
  • Standards CGA-320
  • For Use With Carbon Dioxide
  • Thread Size CGA-320, CGA-580
  • Fitting Size CGA-320 to CGA-580
  • Max. PSI 3,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list