Skip Content
ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW9.154-023.0
  • Mfr. Model # 9.154-023.0
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2901
  • Shipping Weight 0.105 lbs

Product Details

Pressure washer adapter - 18 mm to 1/4 inch quick connect.

Technical Specs

  • Item Rotary Nozzle
  • Material Ceramic
  • Max. Pressure 2600 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list