Skip Content
ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE8S6LO-S
  • Mfr. Model # 8S6LO-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Pressure (PSI) 9,200
  • Item Swivel Nut Branch Tee
  • Material of Construction Zinc Plated Steel
  • Temp. Range -30 - 250 Degrees F
  • Connection Female ORFS x Tube
  • Thread Size 13/16"-16
  • Tube Size 1/2"
  • Standards SAE J1453
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list