ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16-8TRLON-S
  • Mfr. Model # 16-8TRLON-S
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Tube End Reducer and Nut
  • Pressure (PSI) 6000
  • Material of Construction Zinc Plated Steel
  • Temp. Range -30 - 250 Degrees F
  • Length 1.15"
  • Thread Size 13/16-16
  • Connection Tube
  • Tube Size 1-1/2"
  • Standards SAE J1453
  • Sub-Category Reducer/Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list